3/4 in. MIPS x Push-to-Connect Brass Coupling

You last purchased this on
 
Ford Meter Box

3/4 in. MIPS x Push-to-Connect Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 in. MIPS x Push-to-Connect Brass Coupling

  • Fast #
  • Part #FC8633UNL
  • Item #4113997
  • Manufacturer Part #C86-33-U-NL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
MPT
End Connection 2:
Push
End Connections:
MPT x Push
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-27/32 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
No
Waterworks Application:
Water
Weight:
0.8 lb