Ford Meter Box

3/4 in. MIP x FIP Brass Corporation Stop

Part #FF17003  |  Manufacturer Part #F1700-3

Inlet Service Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: MIP

End Connection 2: FIP

End Connections: MIP x FIP

Inlet Service Size: 3/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Outlet Meter Size: 3/4 in

Waterworks Application: Water