Ford Meter Box

3/4 in. MIP x Grip Joint Ball Corporation Stop

Part #FFB11013GNL  |  Manufacturer Part #FB1101-3-G-NL

Inlet Service Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: MIP

End Connection 2: Grip Joint

End Connections: MIP x Grip Joint

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

Outlet Meter Size: 3/4 in