Ford Meter Box

3/4 in. MIP x Grip Joint Brass Corporation Stop

Part #FF11013GNL  |  Item #4409094  |  Manufacturer Part #F1101-3-G-NL

$ 74.68 EACH

Inlet Service Size:

3/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
  • Case:  10
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: MIP

End Connection 2: PE Grip Joint

End Connections: MIP x PE Grip Joint

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Length: 3-7/8 in

Material: Brass

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 3/4 in

Valve Size: 3/4 in

Valve Type: Key Corp