Ford Meter Box

3/4 in. MIP x Pack Joint Ball Stop

Part #FFB11003NL  |  Manufacturer Part #FB1100-3-NL

Inlet Service Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: MIP

End Connection 2: Pack Joint

End Connections: MIP x Pack Joint

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

Outlet Meter Size: 3/4 in