Ford Meter Box

3/4 in. MIPT Brass Corporation Stop

Part #FFB9003NL  |  Manufacturer Part #FB900-3-NL

Inlet Service Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: MIPT

End Connection 2: MIPT

End Connections: MIPT

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 3/4 in