Ford Meter Box

3/4 in. MIPT Copper Meter Setter

Part #FVBHC7221WRMM33NL  |  Manufacturer Part #VBHC72-21WR-MM-33-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #FVBHC7221WRMM33NLMfr. Part #VBHC72-21WR-MM-33-NL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: MIPT

End Connection 2: MIPT

End Connections: MIPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Height: 21 in

Lead Law Compliant: Yes

Material: Copper