3/4 in. Pack Joint Angle Yoke Valve

Part #FGA91323NL  |  Item #4409525  |  Manufacturer Part #GA91-323-NL

$ 69.33 EACH

Outlet Meter Size:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Yoke

End Connection 2: FIPS

End Connections: Yoke x FIPS

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 3/4 in

Valve Size: 3/4 in

Valve Type: Yoke Angle Compression Valve