Ford Meter Box

3/4 in. Pack Joint x Meter Swivel Brass Ball Valve

Part #FBA63342WNL  |  Manufacturer Part #BA63-342W-NL

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: PE Pack Joint

End Connection 2: Meter Swivel

End Connections: PE Pack Joint x Meter Swivel

FM Approved: No

IAPMO Listed: No

Inlet Service Size: 1 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 3/4 in

UL Listed: Yes

Valve Body Style: 1 piece

Valve Seat Material: EPDM

Valve Size: 3/4 in

Valve Type: Angle Ball Valve