Ford Meter Box

3/4 in. Pack Joint x Meter Swivel Straight Ball Valve

Part #FB73232WNL  |  Manufacturer Part #B73-232W-NL

Valve Size:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: AWWA C-800

End Connection 1: PVC Pack Joint

End Connection 2: Meter Swivel

End Connections: PVC Pack Joint x Meter Swivel

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Length: 4-1/8 in

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 3/4 in

Valve Size: 5/8 in

Valve Type: Ball Valve