Ford Meter Box

3/4 in. Pack Joint x MIPT Water Service Brass Tee

Part #FT884333NL  |  Manufacturer Part #T884-333-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Pack Joint

End Connection 2: MIPT

End Connection 3: MIPT

End Connections: Pack Joint x MIPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass