Ford Meter Box
3/4 in. Pack Joint x MIPT Water Service Brass Tee
Part #FTD448333NL | Item #4542412 | Manufacturer Part #TD448-333-NL
All Sizes
Product Details
Specifications
ASTM Specifications: [ASTM B-62, ASTM B-584]
AWWA Specifications: AWWA C-800
End Connection 1: CTS P
End Connection 2: CTS Pack Joint
End Connection 3: MIP
End Connections: CTS P x CTS Pack Joint x MIP
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Size 3: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Brass