Ford Meter Box

3/4 in. Quick Joint Brass Coupling

Part #FC4733QNL  |  Manufacturer Part #C47-33-Q-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Quick Joint

End Connection 2: Quick Joint

End Connections: Quick Joint

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 2-1/8 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]