Ford Meter Box

3/4 in. Quick Joint Brass Curb Stop

Part #FB44233WQ  |  Manufacturer Part #B44-233W-Q

Inlet Service Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Quick Joint

End Connection 2: Quick Joint

End Connections: Quick Joint

Inlet Service Size: 3/4 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Outlet Meter Size: 3/4 in