Ford Meter Box

3/4 in. Quick Joint Copper Meter Setter

Part #FVBH7224W4433QNL  |  Manufacturer Part #VBH72-24W-44-33-Q-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #FVBH7224W4433QNLMfr. Part #VBH72-24W-44-33-Q-NL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584, ASTM B-62, ASTM B-75

AWWA Specifications: AWWA C-800

End Connection 1: Quick Joint

End Connection 2: Quick Joint

End Connections: Quick Joint

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Height: 24 in

Lead Law Compliant: Yes

Material: Copper

NSF Certified: No

Waterworks Application: Water