Ford Meter Box

3/4 in. Quick Joint x FIPT Brass Ball Valve Curb Stop

Part #FB43232WRQNL  |  Manufacturer Part #B43-232WR-Q-NL

Inlet Service Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-584, ASTM B-62

AWWA Specifications: AWWA C-800

End Connection 1: Quick Joint

End Connection 2: FIPT

End Connections: Quick Joint x FIPT

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Outlet Meter Size: 3/4 in