Ford Meter Box

3/4 x 1-1/4 in. CTS x Pack Joint Brass Coupling

Part #FC4435NL  |  Manufacturer Part #C44-35-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: CTS Pack Joint

End Connection 2: CTS Pack Joint

End Connections: CTS Pack Joint

Fitting Size 1: 3/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 3/4 in x 1-1/4 in

Fitting Type: Reducing

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Outlet Meter Size: 1-1/4 in

Waterworks Application: Water