Ford Meter Box

3/4 x 1-7/8 in. Flare x Meter Angle Supply Stop Key Valve

Part #FKV23332WNL  |  Manufacturer Part #KV23-332W-NL

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584

AWWA Specifications: AWWA C-800

End Connection 1: Flared Copper

End Connection 2: Meter Swivel Nut

End Connections: Flared Copper x Meter Swivel Nut

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Height: 1-7/8 in

Lead Law Compliant: Yes

Length: 1-11/16 in

Material: Brass

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Valve Size: 3/4 in