Ford Meter Box

3/4 x 1 in. Flared Brass Coupling

Part #FC2234NL  |  Manufacturer Part #C22-34-NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: Flare Copper

End Connection 2: Flare Copper

End Connections: Flare Copper

Fitting Size 1: 3/4 in

Fitting Size 2: 1 in

Fitting Sizes: 3/4 in x 1 in

Fitting Type: Reducing

Inlet Service Size: 3/4 in

Lead Law Compliant: Yes

Length: 2-9/16 in

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Outlet Meter Size: 1 in

UL Listed: Yes