3/4 x 1 in. Grip Joint Brass Reducing Coupling

You last purchased this on
 
Ford Meter Box

3/4 x 1 in. Grip Joint Brass Reducing Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 x 1 in. Grip Joint Brass Reducing Coupling

  • Fast #
  • Part #FC4434GNL
  • Item #4409529
  • Manufacturer Part #C44-34-G-NL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B62, ASTM B584
AWWA:
AWWA C800
End Connection 1:
Grip Joint
End Connection 2:
Grip Joint
End Connections:
Grip Joint
Fitting Size 1:
3/4 in
Fitting Size 2:
1 in
Fitting Sizes:
3/4 in x 1 in
Fitting Type:
Reducing, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/8 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
No
Waterworks Application:
Water