3/4 x 1 in. Meter x FIPT Ductile Iron Coupling
Style L31 NL 3/4 x 1 in. Meter x FIPT Ductile Iron Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 15-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM B-584, ASTM B-62
- AWWA:
- AWWA C-700, AWWA C-800
- Application:
- Potable Water
- Collection:
- Style L31 NL
- End Connection 1:
- Meter Swivel Nut
- End Connection 2:
- FIPT
- End Connections:
- Meter Swivel Nut x FIPT
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Fitting Type:
- Coupling, Reducing
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-9/16 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- Yes
- Weight:
- 1 lb