3/4 x 1 in. Meter x FIPT Water Service Yoke Connector

You last purchased this on
 
Ford Meter Box

3/4 x 1 in. Meter x FIPT Water Service Yoke Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 x 1 in. Meter x FIPT Water Service Yoke Connector

  • Fast #
  • Part #FHHCA91324NL
  • Item #4834030
  • Manufacturer Part #HHCA91-324-NL
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-63, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
Yoke
End Connection 2:
FIPS
End Connections:
Yoke x FIPS
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
175 psi
UL Listed:
Yes
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Cartridge Angle Dual Check Valve
Waterworks Application:
Water