3/4 x 1 in. MIP Swivel x Pack Joint Brass Coupling

Part #FC8534NL  |  Item #4409192  |  Manufacturer Part #C85-34-NL

$ 52.64 EACH
(Pricing is for 3/4 in x 1 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1/2 in

    Part #FC8531NLItem #4409966Mfr. Part #C85-31-NL

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 32.59 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1 in

    Part #FC8534NLItem #4409192Mfr. Part #C85-34-NL

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 52.64 /EACH
    Added to your cart. View Cart

Product Details

  • Beveled EPDM rubber gasket provides hydraulic seal
  • Body design provides larger, more rugged wrench flats for proper installation

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: MPT

End Connection 2: Pack Joint

End Connections: MPT x Pack Joint

Fitting Size 1: 3/4 in

Fitting Size 2: 1 in

Fitting Sizes: 3/4 in x 1 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Length: 2-3/8 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: Yes

Waterworks Application: Water