3/4 x 1/2 in. MIP Swivel x PVC Pack Joint Brass Coupling

You last purchased this on
 
Ford Meter Box

3/4 x 1/2 in. MIP Swivel x PVC Pack Joint Brass Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

3/4 x 1/2 in. MIP Swivel x PVC Pack Joint Brass Coupling

  • Fast #
  • Part #FC8731NL
  • Item #4409582
  • Manufacturer Part #C87-31-NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B-62, ASTM B-584
AWWA:
AWWA C-800
End Connection 1:
MIPS
End Connection 2:
Pack Joint
End Connections:
MIPS x Pack Joint
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/4 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Waterworks Application:
Water