Ford Meter Box

3/4 x 3 in. Wrap Clamp 1.05 in. OD

Part #FFSC1053R  |  Manufacturer Part #FSC-105-3R

Fits Pipe Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ford Wrap Clamps offer the same leak repair features of the Snap Clamp with the extra assurance of 360 degree gasket coverage
  • Drop-in bolt design allows bolts to remain attached
  • Full wrap gaskets are light-grid design and extend lug to lug
  • 3/8 in x 3-1/2 in bolt

Specifications

ASTM Specifications: ASTM A-536

Application: Water

Diameter: 3/4 in

Fits Pipe Size: 3/4 in

Length: 3 in

Material: [Stainless Steel, Ductile Iron, Carbon Steel, NBR]