Ford Meter Box 4-1/2 ft. Arch Pattern Plug Curb Box with Rod

FEA2454036R

Manufacturer Part #: EA2-45-40-36R

Length

4-1/2 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Length
4-1/2 ft
Material
Cast Iron
Type
Curb Box
Weight
17

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday