Ford Meter Box

4 in. Carbon Steel Tapping Sleeve 4.50 - 4.80 in.

Part #FFTSC4804  |  Manufacturer Part #FTSC-480-4

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

AWWA Specifications: AWWA C-111

Coating: Epoxy

End Connection 1: Sleeve

End Connection 2: Sleeve

End Connections: Sleeve

Fits Pipe Size: 4 in

Fitting Type: Straight

MSS Specifications: MSS SP-60

Material: Carbon Steel

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 4.50 in - 4.80 in