0 items

Ford Meter Box 4 in. CC Ductile Iron Black Double Strap Saddle

FF202480CC

Tap Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Black
End Connection 1
CC
End Connections
CC
Fits Pipe Size
4 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
4.26 in - 4.80 in
Tap Size
1 in
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday