Ford Meter Box 4 x 1 in. CC Ductile Iron Black Double Strap Saddle

FF202480CCI

Manufacturer Part #: F202-480-CC4-I

Tap Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Coating
Black
End Connections
CC
Fits Pipe Size
4 in
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
4.26 in - 4.80 in
Tap Size
1 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday