4 x 4 ft. x 0.125 in. Plastic Insulation Blanket
4 x 4 ft. x 0.125 in. Plastic Insulation Blanket
Frequently Purchased Together
Product Details
Specifications
- Length:
- 4 ft
- Material:
- Plastic
- Material Type:
- Cross-Linked Polyethylene
- Product Type:
- Insulation Blanket
- R value:
- R4
- Thickness:
- 0.125 in
- UL Listed:
- Yes
- Width:
- 4 ft