Ford Meter Box 4 in. Mechanical Joint Stainless Steel Tap-on-Pipe Sleeve

FFAST4804A

Manufacturer Part #: FAST-480-4A

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 4 in

    FFAST4804A

    Manufacturer Part #: FAST-480-4A

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 150, ANSI 61
ASTM Specifications
ASTM A-36, ASTM D-2000
AWWA Specifications
AWWA C-207 Class D, AWWA C-228
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 2
4 in
Fitting Type
Straight
MSS Specifications
MSS SP-60
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Range in
4.50 in - 4.80 in
Tap Size
4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday