4 in. NPS 304L Stainless Steel Clamp
4 in. NPS 304L Stainless Steel Clamp
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536
- Clean Bagged:
- No
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304L