4 in. Restrainer

You last purchased this on
 
Ford Meter Box

Uni-Flange® 4 in. Restrainer

  • Fast #
  • Part #FUFR1400DA4U
  • Item #3283719
  • Manufacturer Part #UFR1400-DA-4-U
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® 4 in. Restrainer

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wedges are contoured to fit the pipe
  • High pressure capabilities
  • Auto-torque wedge actuating screws ensure proper installation
  • Made in the USA
  • Gland, screws and segments are protected with black armor guard e-coat
  • 2-wedge
  • Eliminates the need of costly and time consuming concrete thrust blocks and corrosion susceptible steel tie rods
  • Wedges are mechanically retained in pocket
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
Armorguard E-Coat
Collection:
Uni-Flange®
Color Finish Name:
Black
Diameter - Outside:
4-4/5 in
FM Approved:
Yes
Fits Pipe Size:
4 in
Material:
Ductile Iron
Origin:
Domestic
Pressure - Maximum:
350 psi
Pressure Class:
350#
Product Type:
Pipe Restraint
UL Listed:
Yes
Weight:
11.7 lb
Width:
2-3/5 in