4 x 1-1/2 in. IP Epoxy Ductile Iron Double Strap Saddle for A/C Pipe 4.74 - 5.26 in.

Part #FF202526IP6  |  Item #89756  |  Manufacturer Part #F202-526-IP6

$ 62.64 EACH

Tap Size:

1-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: [ASTM A-536, ASTM D-2000]

AWWA Specifications: AWWA C-800

Brand Model Compatibility: A/C Pipe

Coating: Epoxy

End Connection 1: IPS

End Connections: IPS

Fits Pipe Size: 4 in

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 4.74 in - 5.26 in

Tap Size: 1-1/2 in

UL Listed: Yes