4 x 1 in. CC Bronze Double Strap Saddle

You last purchased this on
 
Ford Meter Box

Style 202B 4 x 1 in. CC Bronze Double Strap Saddle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Style 202B 4 x 1 in. CC Bronze Double Strap Saddle

  • Fast #
  • Part #F202B540CC4
  • Item #89656
  • Manufacturer Part #202B-540-CC4
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gasket is EPDM rubber ASTM D2000
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Straps are 5/8" high quality silicon bronze flattened to provide a wider bearing surface against pipe
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-584 UNS C83600 Grade 85-5-5-5, ASTM B-62, ASTM D-2000
AWWA:
AWWA C-800
Application:
Asbestos Cement Pipe, Ductile Iron Pipe
Collection:
Style 202B
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
4 in
Fitting Type:
Saddle
ISO:
ISO 9001
Material:
Brass, Rubber, Silicon Bronze
Material Type:
EPDM
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
200#
Range (in):
4.80 in - 5.40 in
Tap Size:
1 in
UL Listed:
Yes
Weight:
6.6 lb