Ford Meter Box 4 x 3/4 in. CC Brass Single Strap Saddle for Standard PVC Pipe

FS70403

Manufacturer Part #: S70-403

Tap Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
Application
PVC Pipe
End Connections
CC
Fits Pipe Size
4 in
NSF Certified
No
Outside Diameter
4-1/2 in
Tap Size
3/4 in
Waterworks Application
Water

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday