Ford Meter Box

4 x 4-9/10 in. Mechanical Joint Restrainer

Part #FUFR15004I  |  Manufacturer Part #UFR1500-4-I

Fits Pipe Size:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: [ASTM D-2241, ASTM A-536]

AWWA Specifications: AWWA C-111

Application: [C900 Pipe, IPS Pipe, PVC Pipe, HDPE Pipe]

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 4 in

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Inside Diameter: 4-9/10 in

Inside Diameter 2: 7-1/2 in

Maximum Pressure: 305 psi

UL Listed: No

Weight: 9.1