Ford Meter Box

400 Series 42 in. Restrained Flange Adapter

Part #FUFA400C42  |  Manufacturer Part #UFA400-C-42

Fits Pipe Size:

42 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Ductile Iron Pipe, Steel Pipe]

Collection: 400 Series

FM Approved: No

Fits Pipe Size: 42 in

Height: 53 in

Maximum Pressure: 100 psi

UL Listed: Yes