Ford Meter Box

42 in. Brass Pit Setter

Part #FPMBHH7883642NL  |  Manufacturer Part #PMBHH-788-36-42-NL

Height:

42 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584]

AWWA Specifications: AWWA C-800

End Connection 1: MIP

End Connection 2: MIP

End Connections: MIP

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in x 2 in

Fitting Type: Straight

Height: 42 in

Inlet Service Size: 2 in

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Outlet Meter Size: 2 in