Ford Meter Box

5-1/2 ft. Arch Pattern Curb Box with 2-Hole Lid

Part #FEA15540  |  Manufacturer Part #EA1-55-40

Length:

5-1/2 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 5-1/2 ft

Material: Cast Iron

Type: Curb Box

Weight: 19