0 items

Ford Meter Box 5/8 x 3/4 PExFemale Pipe Thread Long Yokebox

FLYLVP261233TNL

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
Pack Joint
End Connection 2
FIP
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Size
5/8 in x 3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday