1 x 1-43/64 in. CTS DR 9 304 Stainless Steel Insert
50 Series 1 x 1-43/64 in. CTS DR 9 304 Stainless Steel Insert
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Dimpled and flanged to retain placement within the service line
- Key lock construction with a minimum of two key locks to maintain solid structural integrity
- For polyethylene pressure pipe or tubing
Specifications
- ASTM:
- ASTM 240-92B
- AWWA:
- AWWA C-901
- Application:
- Polyethylene Tubing
- Clean Bagged:
- No
- Collection:
- 50 Series
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 1-43/64 in
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- DR 9
- UL Listed:
- Yes