Ford Meter Box

5/8 in. Inlet x Outlet Water Service Yoke

Part #FYKST1AVB1133HB2NL  |  Manufacturer Part #YOKESET-1-AVB11-33-HB-2NL

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 5/8 in

    Part #FYKST1AVB1133HB2NLMfr. Part #YOKESET-1-AVB11-33-HB-2NL

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-62, ASTM B-584, ASTM A-48]

AWWA Specifications: AWWA C-800

End Connection 1: Inlet

End Connection 2: Outlet

End Connections: Inlet x Outlet

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass