Ford Meter Box

5/8 in. Meter Brass Yoke Bar

Part #FY501  |  Manufacturer Part #Y501

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

Fitting Type: Straight

Material: Brass

Waterworks Application: Water