5/8 in. Meter Resetter with Ball Valve Inlet

You last purchased this on
 
Ford Meter Box

5/8 in. Meter Resetter with Ball Valve Inlet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

5/8 in. Meter Resetter with Ball Valve Inlet

  • Fast #
  • Part #FVB417WNL
  • Item #3884814
  • Manufacturer Part #VB41-7W-NL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-62, ASTM B-584, ASTM B-75
AWWA:
AWWA C-700, AWWA C-800
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
5/8 in
Fitting Size 2:
5/8 in
Fitting Sizes:
5/8 in
Fitting Type:
Straight
Height:
7 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No