5/8 in. Yoke Nose x D P Swivel Angle Valve

You last purchased this on
 
Ford Meter Box

5/8 in. Yoke Nose x D P Swivel Angle Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

5/8 in. Yoke Nose x D P Swivel Angle Valve

  • Fast #
  • Part #FAV91314WNL
  • Item #4604144
  • Manufacturer Part #AV91-314W-NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Yoke
End Connection 2:
FIPS
End Connections:
Yoke x FIPS
Fitting Type:
Straight
Height:
1-11/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Valve Size:
1 in x 5/8 in
Valve Type:
Angle Yoke Key Valve