5/8 x 1-47/64 in. Grip Joint Ball Valve

You last purchased this on
 
Ford Meter Box

5/8 x 1-47/64 in. Grip Joint Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

5/8 x 1-47/64 in. Grip Joint Ball Valve

  • Fast #
  • Part #FBA94213WGNL
  • Item #4470637
  • Manufacturer Part #BA94-213W-G-NL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM B584, ASTM B62
AWWA:
AWWA C800
End Connection 1:
Yoke
End Connection 2:
Grip Joint
End Connections:
Yoke x Grip Joint
Inlet Service Size:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-47/64 in
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
OutletMeter Size:
5/8 in
Pressure - Maximum:
300 psi
Valve Size:
5/8 in
Valve Type:
Yoke Angle Ball Valve