5/8 x 1 in. XS Lead x Flare Brass Reducing Coupling
5/8 x 1 in. XS Lead x Flare Brass Reducing Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 8-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B-62, ASTM B-584
- AWWA:
- AWWA C-800
- End Connection 1:
- Lead Lock Compression
- End Connection 2:
- Flare
- End Connections:
- Lead Lock Compression x Flare
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 5/8 in x 1 in
- Fitting Type:
- Reducing, Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/16 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes