5/8 x 3/4 in. Brass Retrosetter

Part #FRETRO2BHHNL  |  Item #4623579  |  Manufacturer Part #RETRO-2BHH-NL

$ 237.98 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: [ASTM B-584, ASTM B-62]

AWWA Specifications: [AWWA C-700, AWWA C-800]

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Lead Law Compliant: Yes

Material: Brass

UL Listed: No