Ford Meter Box 5/8 x 3/4 in. CTS Pack Joint x D P Swivel Copper Meter Setter

FVBHH7282W4143NL

Manufacturer Part #: VBHH72-82W-41-43-NL

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 5/8 in x 3/4 in

    FVBHH7282W4143NL

    Manufacturer Part #: VBHH72-82W-41-43-NL

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-75
AWWA Specifications
AWWA C-800
End Connection 2
D P Swivel
End Connections
CTS Pack Joint x D P Swivel
Fitting Size 2
3/4 in
Fitting Type
Reducing
Height
9 in
Lead Law Compliant
Yes
NSF Certified
No
Waterworks Application
Water

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday